BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1067 850 40

  • ERIKS:23551910
Image 1
Save to list

€457.70/ pieceexcl. VAT

€553.82incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1067
Shaft diameter
50 mm
Height
88 mm
Width
130 mm
Length
100 mm
Model
Open
Relubrication facility
No
With sealing
Yes