

€171.31/ pieceexcl. VAT
€207.29incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1067 |
Shaft diameter | 30 mm |
Height | 60 mm |
Width | 84 mm |
Length | 68 mm |
Model | Open |
Relubrication facility | No |
With sealing | Yes |