

€108.42/ pieceexcl. VAT
€131.19incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1067 |
Shaft diameter | 16 mm |
Height | 35 mm |
Width | 50 mm |
Length | 36 mm |
Model | Open |
Relubrication facility | No |
With sealing | Yes |