BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1067 630 40

  • ERIKS:23551901
Image 1
Save to list

€171.31/ pieceexcl. VAT

€207.29incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1067
Shaft diameter
12 mm
Height
28 mm
Width
42 mm
Length
32 mm
Model
Open
Relubrication facility
No
With sealing
Yes