BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1067 612 40

  • ERIKS:23551897
Image 1
Save to list

€97.24/ pieceexcl. VAT

€117.66incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1067
Shaft diameter
12 mm
Height
28 mm
Width
42 mm
Length
32 mm
Model
Open
Relubrication facility
No
With sealing
Yes