BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1067 260 00

  • ERIKS:23551895
Image 1
Save to list

€616.82/ pieceexcl. VAT

€746.35incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1067
Shaft diameter
60 mm
Height
105 mm
Width
160 mm
Length
125 mm
Model
Open
Relubrication facility
No
With sealing
Yes