

€270.41/ pieceexcl. VAT
€327.20incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1067 |
Shaft diameter | 40 mm |
Height | 77 mm |
Width | 108 mm |
Length | 80 mm |
Model | Open |
Relubrication facility | No |
With sealing | Yes |