BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1067 230 00

  • ERIKS:23551892
Image 1
Save to list

€180.61/ pieceexcl. VAT

€218.54incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1067
Shaft diameter
30 mm
Height
60 mm
Width
84 mm
Length
68 mm
Model
Open
Relubrication facility
No
With sealing
Yes