

€155.11/ pieceexcl. VAT
€187.68incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1067 |
Shaft diameter | 25 mm |
Height | 51 mm |
Width | 74 mm |
Length | 58 mm |
Model | Open |
Relubrication facility | No |
With sealing | Yes |