BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1067 130 00

  • ERIKS:23551885
Image 1
Save to list

€171.76/ pieceexcl. VAT

€207.83incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1067
Shaft diameter
30 mm
Height
60 mm
Width
84 mm
Length
68 mm
Model
Open
Relubrication facility
No
With sealing
Yes