BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1037 825 20

  • ERIKS:23551654
Image 1
Save to list

€154.30/ pieceexcl. VAT

€186.70incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1037
Shaft diameter
25 mm
Height
51 mm
Width
78 mm
Length
67 mm
Model
Open
Relubrication facility
Yes
With sealing
Yes