BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1037 650 20

  • ERIKS:23551650
Image 1
Save to list

€465.45/ pieceexcl. VAT

€563.19incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1037
Shaft diameter
50 mm
Height
88 mm
Width
132 mm
Length
113 mm
Model
Open
Relubrication facility
Yes
With sealing
Yes