BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1037 640 20

  • ERIKS:23551649
Image 1
Save to list

€268.37/ pieceexcl. VAT

€324.73incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1037
Shaft diameter
40 mm
Height
77 mm
Width
108 mm
Length
91 mm
Model
Open
Relubrication facility
Yes
With sealing
Yes