BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1037 630 20

  • ERIKS:23551648
Image 1
Save to list

€180.04/ pieceexcl. VAT

€217.85incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1037
Shaft diameter
30 mm
Height
60 mm
Width
87 mm
Length
79 mm
Model
Open
Relubrication facility
Yes
With sealing
Yes