BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1037 616 20

  • ERIKS:23551645
Image 1
Save to list

€116.90/ pieceexcl. VAT

€141.45incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1037
Shaft diameter
16 mm
Height
35 mm
Width
53 mm
Length
43 mm
Model
Open
Relubrication facility
Yes
With sealing
Yes