

€941.53/ pieceexcl. VAT
€1,139.25incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1703 |
Shaft diameter | 50 mm |
Height | 88 mm |
Width | 132 mm |
Length | 101 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |