

€346.55/ pieceexcl. VAT
€419.33incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1703 |
Shaft diameter | 30 mm |
Height | 60 mm |
Width | 87 mm |
Length | 69 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |