

€249.17/ pieceexcl. VAT
€301.50incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1703 |
Shaft diameter | 20 mm |
Height | 42 mm |
Width | 60 mm |
Length | 46 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |