

€371.37/ pieceexcl. VAT
€449.36incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1703 |
Shaft diameter | 40 mm |
Height | 77 mm |
Width | 108 mm |
Length | 81 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |