

€213.49/ pieceexcl. VAT
€258.32incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1703 |
Shaft diameter | 25 mm |
Height | 51 mm |
Width | 78 mm |
Length | 59 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |