BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open, adjustable With sealing R1068 850 40

  • ERIKS:23551938
Image 1
Save to list

€519.11/ pieceexcl. VAT

€628.12incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1068
Shaft diameter
50 mm
Height
88 mm
Width
130 mm
Length
100 mm
Model
Open, adjustable
Relubrication facility
No
With sealing
Yes