BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open, adjustable With sealing R1068 840 40

  • ERIKS:23551937
Image 1
Save to list

€300.75/ pieceexcl. VAT

€363.91incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1068
Shaft diameter
40 mm
Height
77 mm
Width
108 mm
Length
80 mm
Model
Open, adjustable
Relubrication facility
No
With sealing
Yes