BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open, adjustable With sealing R1068 812 40

  • ERIKS:23551932
Image 1
Save to list

€110.33/ pieceexcl. VAT

€133.50incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1068
Shaft diameter
12 mm
Height
28 mm
Width
42 mm
Length
32 mm
Model
Open, adjustable
Relubrication facility
No
With sealing
Yes