

€519.11/ pieceexcl. VAT
€628.12incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1068 |
Shaft diameter | 50 mm |
Height | 88 mm |
Width | 130 mm |
Length | 100 mm |
Model | Open, adjustable |
Relubrication facility | No |
With sealing | Yes |