BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open, adjustable With sealing R1068 625 40

  • ERIKS:23551928
Image 1
Save to list

€163.03/ pieceexcl. VAT

€197.27incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1068
Shaft diameter
25 mm
Height
51 mm
Width
74 mm
Length
58 mm
Model
Open, adjustable
Relubrication facility
No
With sealing
Yes