BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open, adjustable With sealing R1038 820 20

  • ERIKS:23551667
Image 1
Save to list

€142.88/ pieceexcl. VAT

€172.88incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1038
Shaft diameter
20 mm
Height
42 mm
Width
60 mm
Length
54 mm
Model
Open, adjustable
Relubrication facility
Yes
With sealing
Yes