BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open, adjustable With sealing R1038 612 20

  • ERIKS:23551658
Image 1
Save to list

€118.77/ pieceexcl. VAT

€143.71incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1038
Shaft diameter
12 mm
Height
28 mm
Width
43 mm
Length
39 mm
Model
Open, adjustable
Relubrication facility
Yes
With sealing
Yes