

€236.30/ pieceexcl. VAT
€285.92incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1704 |
Shaft diameter | 25 mm |
Height | 51 mm |
Width | 78 mm |
Length | 59 mm |
Model | Open, adjustable |
Relubrication facility | Yes |
With sealing | No |