BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open, adjustable R1076 280 20

  • ERIKS:23552019
Image 1
Save to list

€6,376.38/ pieceexcl. VAT

€7,715.42incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1076
Shaft diameter
80 mm
Height
175 mm
Width
310 mm
Length
310 mm
Model
Open, adjustable
Relubrication facility
Yes
With sealing
No