BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open, adjustable R1076 260 20

  • ERIKS:23552018
Image 1
Save to list

€3,881.03/ pieceexcl. VAT

€4,696.05incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1076
Shaft diameter
60 mm
Height
135 mm
Width
240 mm
Length
240 mm
Model
Open, adjustable
Relubrication facility
Yes
With sealing
No