

€2,199.71/ pieceexcl. VAT
€2,661.65incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1076 |
Shaft diameter | 40 mm |
Height | 94 mm |
Width | 170 mm |
Length | 160 mm |
Model | Open, adjustable |
Relubrication facility | Yes |
With sealing | No |