

€1,822.22/ pieceexcl. VAT
€2,204.89incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1076 |
Shaft diameter | 30 mm |
Height | 75 mm |
Width | 140 mm |
Length | 130 mm |
Model | Open, adjustable |
Relubrication facility | Yes |
With sealing | No |