BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1065 840 40

  • ERIKS:23551847
Image 1
Save to list

€219.60/ pieceexcl. VAT

€265.72incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1065
Shaft diameter
40 mm
Height
90 mm
Width
108 mm
Length
80 mm
Model
Closed
Relubrication facility
No
With sealing
Yes