BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1065 816 40

  • ERIKS:23551843
Image 1
Save to list

€90.00/ pieceexcl. VAT

€108.90incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1065
Shaft diameter
16 mm
Height
42 mm
Width
50 mm
Length
36 mm
Model
Closed
Relubrication facility
No
With sealing
Yes