BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1065 812 40

  • ERIKS:23551842
Image 1
Save to list

€78.49/ pieceexcl. VAT

€94.97incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1065
Shaft diameter
12 mm
Height
35 mm
Width
42 mm
Length
32 mm
Model
Closed
Relubrication facility
No
With sealing
Yes