BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1065 625 40

  • ERIKS:23551838
Image 1
Save to list

€127.48/ pieceexcl. VAT

€154.25incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1065
Shaft diameter
25 mm
Height
60 mm
Width
74 mm
Length
58 mm
Model
Closed
Relubrication facility
No
With sealing
Yes