BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1065 260 00

  • ERIKS:23551833
Image 1
Save to list

€501.80/ pieceexcl. VAT

€607.18incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1065
Shaft diameter
60 mm
Height
125 mm
Width
160 mm
Length
125 mm
Model
Closed
Relubrication facility
No
With sealing
Yes