

€230.47/ pieceexcl. VAT
€278.87incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1065 |
Shaft diameter | 40 mm |
Height | 90 mm |
Width | 108 mm |
Length | 80 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |