BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1065 208 00

  • ERIKS:23551825
Image 1
Save to list

€81.98/ pieceexcl. VAT

€99.20incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1065
Shaft diameter
8 mm
Height
28 mm
Width
32 mm
Length
25 mm
Model
Closed
Relubrication facility
No
With sealing
Yes