BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1035 840 20

  • ERIKS:23551627
Image 1
Save to list

€227.51/ pieceexcl. VAT

€275.29incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1035
Shaft diameter
40 mm
Height
45 mm
Width
108 mm
Length
91 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes