

€109.23/ pieceexcl. VAT
€132.17incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1035 |
Shaft diameter | 20 mm |
Height | 25 mm |
Width | 60 mm |
Length | 54 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |