BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1035 650 20

  • ERIKS:23551620
Image 1
Save to list

€348.09/ pieceexcl. VAT

€421.19incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1035
Shaft diameter
50 mm
Height
50 mm
Width
132 mm
Length
113 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes