BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1035 630 20

  • ERIKS:23551618
Image 1
Save to list

€155.55/ pieceexcl. VAT

€188.22incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1035
Shaft diameter
30 mm
Height
35 mm
Width
87 mm
Length
79 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes