BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1035 612 20

  • ERIKS:23551614
Image 1
Save to list

€87.39/ pieceexcl. VAT

€105.74incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1035
Shaft diameter
12 mm
Height
18 mm
Width
43 mm
Length
39 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes