BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1027 240 44

  • ERIKS:23551543
Image 1
Save to list

€158.04/ pieceexcl. VAT

€191.23incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1027
Shaft diameter
40 mm
Height
76 mm
Width
87 mm
Length
60 mm
Model
Closed
Relubrication facility
No
With sealing
Yes