

€78.69/ pieceexcl. VAT
€95.21incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1027 |
Shaft diameter | 20 mm |
Height | 45 mm |
Width | 53 mm |
Length | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |