

€262.25/ pieceexcl. VAT
€317.32incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1027 |
Shaft diameter | 40 mm |
Height | 76 mm |
Width | 87 mm |
Length | 60 mm |
Model | Closed |
Relubrication facility | No |
Corrosion resistant | Yes |
With sealing | Yes |