BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing Corrosion resistant R1027 230 34

  • ERIKS:23551540
Image 1
Save to list

€175.42/ pieceexcl. VAT

€212.26incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1027
Shaft diameter
30 mm
Height
60 mm
Width
67 mm
Length
50 mm
Model
Closed
Relubrication facility
No
Corrosion resistant
Yes
With sealing
Yes