BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing Corrosion resistant R1027 216 34

  • ERIKS:23551534
Image 1
Save to list

€112.45/ pieceexcl. VAT

€136.06incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1027
Shaft diameter
16 mm
Height
38 mm
Width
45 mm
Length
30 mm
Model
Closed
Relubrication facility
No
Corrosion resistant
Yes
With sealing
Yes