

€674.63/ pieceexcl. VAT
€816.30incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1701 |
Shaft diameter | 50 mm |
Height | 105 mm |
Width | 132 mm |
Length | 101 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | No |